Please login to your online account to display your discounted pricing

Thermo Scientific™ Barnstead™ Economy Filters and Holders


Manufacturer: thermo scientific™  18017

 View more versions of this product

Catalog No. 09-034-162

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 25cm
Product Type Prefilter
Length (English) 10 in.
Pore Size 5μm
Diameter (English) 2.5 in.
Diameter (Metric) 6.3cm
Flow Rate 2 gal./min. (7.5L/min.)
For Use With (Equipment) Economy filter holders 09-034-155, 09-034-156
Weight (Metric) 0.5kg
Model Economy

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.