missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ Economy Filters and Holders
Description
Prefilters
- Remove suspended particles from feedwater
- Contain cellulose acetate fibers wound in precise patterns on polypropylene core
- Overall: 10 × 2.5 in. (25 × 6.3cm)
- Remove all particulates and microorganisms larger than rated pore size
- 10 in. (25cm) double open-ended cartridges have 2 Buna-N gaskets for positive seal
- Pleated membrane has 4.75 sq. ft. (0.46m2) surface area
- Recommended flowrate: 2 gal./min. (7.5L/min.)
- Autoclavable at 118°C (245°F)
Specifications
Specifications
| Flow Rate | 7.5 |
| Pore Size | 0.2 μm |
| For Use With (Equipment) | Economy filter holders 09-034-155, 09-034-156 |
| Model | Economy |
| Type | Filter |
| Length (English) | 10 in. |
| Length (Metric) | 25 cm |