Please login to your online account to display your discounted pricing

Thermo Scientific™ Barnstead™ Cartridge Kits


Manufacturer: thermo scientific™  D3806

 View more versions of this product

Catalog No. 09-050-237

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) 8.5cm
Length (English) 17 in.
Length (Metric) 4.18cm
Model D3806
Feedwater Source Tap or Pretreated
Includes One 09-034-5C Macropure™ Pretreatment, 09-034-3 Ultrapure™ ion exchange, 09-034-175K Organicfree cartridges
Product Type Water purification cartridge
For Use With (Equipment) Nanopure II and older Nanopure system
Pressure 30psi
Shelf Life 2 Years
Flow Rate 3.8
Diameter (English) 3.38 in.