missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ ART™ SoftFit L™ Filtered Pipette Tips in Reload Inserts

Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ ART™ SoftFit L™ pipette tips. For use with Rainin™ LTS pipettes.

Manufacturer:  Thermo Scientific™ MB2749RI

 View more versions of this product

Catalog No. 02-682-245



 

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ ART™ SoftFit L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Sterile tips are certified free from RNase, DNase and pyrogen
  • Available in MicroPoint, SoftFit-L, extended length and low retention
  • Designed to use with the ART hinged racks creating the ART Reload System

Specifications

Specifications

Rainin™ LTS™ LiteTouch™
Universal Fit
20μL
Sterile
Red
1.95 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
SoftFit L
Refill
ART SoftFit L 20L pipette tips, filtered, sterile, reload insert
Filtered
Natural
ART 20L
4.86cm
Rainin™ LTS™ LiteTouch™
Documents