missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Reload Inserts
Gain the accuracy and precision you expect from your pipette every time with these sterile pipette tips.
$488.59 - $543.97
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Refill |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity | |||
02-682-251
|
Thermo Scientific™
2779RI |
1000L, Filtered, Sterile, Refill | 1000 μL | Blue |
Pack of 768 Each for $534.03
Case of 4 Pack for $2,136.12
|
|
|||
02-682-247
|
Thermo Scientific™
2769RI |
200L, Filtered, Sterile, Refill | 200 μL | Green |
Pack of 960 Each for $532.12
Case of 5 Pack for $2,660.60
|
|
|||
02-682-245
|
Thermo Scientific™
2749RI |
20L, Filtered, Sterile, Refill | 20 μL | Red |
Pack of 960 Each for $504.00
Case of 5 Pack for $2,520.00
|
|
|||
02-682-249
|
Thermo Scientific™
2739RI |
300L, Filtered, Sterile, Refill | 300 μL | Orange |
Pack of 960 Each for $488.59
Case of 5 Pack for $2,442.95
|
|
|||
02-682-253
|
Thermo Scientific™
2789RI |
1200L, Filtered, Sterile, Refill | 1200 μL | Yellow |
Pack of 768 Each for $543.97
Case of 4 Pack for $2,175.88
|
|
|||
Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and storage space
- Compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
Filtered | |
Natural | |
Refill | |
Rainin LTS LiteTouch |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |