Please login to your online account to display your discounted pricing

Thermo Scientific™ Aquasil™ C18 Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

$684.18 - $684.18

Specifications

Length (Metric) 10mm
Stationary Phase C18
View More Specs
Products
Catalog Number Mfr. No. Diameter (Metric) Inner Particle Size Price Quantity    

77503011001

 
thermo scientific™
77503011001
1mm 3μm Pack for $684.18
Description & Specifications

Specifications

Length (Metric) 10mm
Stationary Phase C18

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases