Please login to your online account to display your discounted pricing

Thermo Scientific™ Accessory Rotors for Centra-CL2 Centrifuges Four-Place Swinging Bucket Rotor Packages


Manufacturer: thermo scientific™  523680F

 View more versions of this product

Catalog No. 05-112-112

  • / Each
 

Description & Specifications

Specifications

Max. RCF 2150
Max. Speed 3900rpm
For Use With (Equipment) Centra CL2 centrifuge
Type Rotor
Capacity (Metric) 5 to 10mL
Includes Four inserts for 7 to 10mL Blood tubes and four inserts for 5 to 7mL Blood tubes
No. of Positions 4.0