Please login to your online account to display your discounted pricing

Thermo Scientific™ 0.2 mL Individual Tubes


0.2 mL individual tubes with attached flat or dome snap shut caps, available in a variety of colors

Manufacturer: thermo scientific™  AB0337B

 View more versions of this product

Catalog No. AB-0337B

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Type Thin Wall PCR Tube
Cap Type Domed
For Use With (Equipment) 0.2mL thermal cycler blocks for PCR and sample storage applications
Capacity (Metric) 0.2mL
Material Polypropylene
Volume (Metric) 0.2mL
Quantity 1000 Case
Format Tube
Certifications/Compliance RNase, Dnase and human DNA free
Color Blue