Please login to your online account to display your discounted pricing

Thermo Scientific™ Thermal Rocker Incubator

Accommodate different-size containers and heat-sealed plastic bags with the Thermo Scientific™ Thermal Rocker Incubator, which operates with and without heat.

$4,266.24 - $4,266.24

Specifications

Dimensions (L x W x H) 16 x 16.5 x 13.5 in. (41 x 42 x 34.7cm)
Height (English) 13.5 in.
Height (Metric) 34.7cm
Hertz 50/60Hz
Length (English) 16 in.
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Voltage Price Quantity    

1451230Q

 
thermo scientific™
4637Q
120V Each for $4,266.24
Description & Specifications

Specifications

Dimensions (L x W x H) 16 x 16.5 x 13.5 in. (41 x 42 x 34.7cm)
Height (English) 13.5 in.
Height (Metric) 34.7cm
Hertz 50/60Hz
Length (English) 16 in.
Length (English) Platform 14.9 in.
Length (Metric) 41cm
Length (Metric) Platform 36cm
Rocking Angle 10 to 15°
Shipping Weight (English) 25 lb.
Shipping Weight (Metric) 11kg
Speed Range 0 to 100 cycles/min.
Temperature Control Electronic Proportional
Temperature Range (Metric) Ambient ±5° to 70°C
Width (English) 16.5 in.
Width (English) Platform 14.9 in.
Width (Metric) 42cm
Width (Metric) Platform 36cm
Load Bearing Capacity (Metric) 4.5kg

Accommodate different-size containers and heat-sealed plastic bags with the Thermo Scientific™ Thermal Rocker Incubator, which operates with and without heat. An excellent alternative to higher-priced hybridization incubators for agitation of blotting membranes under controlled temperatures. This incubator provides smooth, gentle adjustable rocking from 0 to 100 cycles/min. to meet a variety of mixing needs.

  • Front-mounted switch allows operation with or without heat
  • Temperature is monitored via the large LED display
  • Electronic proportional temperature controller maintains temperatures
  • Automatic resetting thermal cutoff shuts down power to the heaters in the event of an overtemperature condition
  • Platform features a nonskid rubber pad to keep samples in place
  • Angle of motion is easily adjusted

Includes:

  • 3-wire line cord and plug