Please login to your online account to display your discounted pricing

Thermo Scientific™ Thermal Mixer

Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.

$3,869.69 - $3,869.69

Products
Catalog Number Mfr. No. Description Price Quantity    

13687711

 
thermo sci heat stir mix
13687711
Thermal Mixer Each for $3,869.69
Description & Specifications

The Thermo Scientific™ Thermal Mixer offers variable speed and temperature control with a choice of blocks for microtubes and microplates. With heating and cooling capabilities in a small footprint, you can now cover a wide range of applications while saving valuable bench space.

Product Features:

  • Quiet operation
  • Block required
  • Convenient packages that include a Thermal Mixer with a Block
  • Quick to reach specified mixing speed
  • Temperature control range : 15°C below ambient to 100°C
  • Temperature setting range : +4°C to 100°C
  • Shaking speed : 250 to 1400 rpm
  • Temperature stability : ±0.1°C
  • Average Heat Up Rate: 5°C/min from +25°C to +100°C
  • Average Cooling Rate (HC15 block): from 100°C to 25°C/min (approx. 15 mins)
  • Average Cooling Rate (HC15 block): at 25°C to 4°C: 1.8°C/min (approx 8 mins)
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm : 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the thermal behavior of different tubes and samples
  • Choice of 5 interchangeable blocks
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.