Please login to your online account to display your discounted pricing

Texwipe™ SolvSat™ Rayon™ Wipers

Integrate presaturated wipers and solvent in pack or canister

$495.11 - $555.35

Specifications

Dimensions (L x W) 9 x 6 in. (23 x 15cm)
For Use With (Application) Improves control with consistent wetting of wipes, avoids over-saturation or under-saturation of wipes
Length (English) 9 in.
Length (Metric) 23cm
Product Type SolvSat™ wipes
View More Specs
Products
Catalog Number Mfr. No. Saturation Solution Price Quantity    

18-366-207

 
texwipe™
TX8348
94.5% MPK Case of 10 Each for $495.11

18-366-203

 
texwipe™
TX8346
99.5% Acetone Case of 10 Each for $555.35
Description & Specifications

Specifications

Dimensions (L x W) 9 x 6 in. (23 x 15cm)
For Use With (Application) Improves control with consistent wetting of wipes, avoids over-saturation or under-saturation of wipes
Length (English) 9 in.
Length (Metric) 23cm
Product Type SolvSat™ wipes
Length (English) Exterior 6 in.
Material Rayon
Width (English) 6 in.
Width (English) Exterior 9 in.
Width (Metric) 15cm

  • Reduces solvent preparation steps, storage requirements, VOCs and usage quantities
  • Improves control with consistent wetting of wipers, avoids over-saturation or under-saturation of wipers
  • Reduces safety problems

Packaging style: 6 × 9 in. (15 x 23cm) size comes in FlexPack™ canister, 12 × 16 in. (30.5 x 41cm) in FlexPack.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.