missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ CleanTip™ Swabs: Foam Series
Certified to be silicone-free
$18.57 - $683.44
Specifications
For Use With (Application) | Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints |
---|---|
Handle Color | Light Green |
Product Type | Swab |
Material | Foam |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Construction | Diameter (Metric) Tip | Length (Metric) Handle | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Construction | Diameter (Metric) Tip | Length (Metric) Handle | Price | Quantity | |||
18-360
|
Texwipe™
TX708A |
Rigid head paddle, long, easy-grip handle | 19.2mm | 105.8mm |
Case of 1000 Each for $501.11
|
|
|||
18-359
|
Texwipe™
TX707A |
Rigid head paddle, long, easy-grip handle | 15mm | 106mm |
Pack of 100 Each for $52.09
Case of 10 Pack for $520.90
|
|
|||
18-362
|
Texwipe™
TX710A |
Flexible Nylon head paddle, medium handle | 6.7mm | 92.5mm |
Case of 1000 Each for $590.45
|
|
|||
18-363
|
Texwipe™
TX712A |
Rigid head paddle, long, easy-grip handle | 12.7mm | 101.8mm |
Pack of 100 Each for $18.57
Case of 10 Pack for $185.70
|
|
|||
18-358
|
Texwipe™
TX706A |
Flexible head paddle, rounded, compact handle | 10.9mm | 54mm |
Case of 100 Each for $683.44
|
|
|||
18-361
|
Texwipe™
TX709A |
Flexible Nylon head paddle, medium handle | 4.8mm | 92.5mm |
Pack of 100 Each for $63.31
Case of 10 Pack for $633.10
|
|
|||
Description
Certified to be silicone-free
High performance for applications requiring sorbency, low particle generation and solvent resistance.
- High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
- Softness and low abrasion protect delicate components
- Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
Swab | |
Polypropylene |
Light Green | |
Foam | |
100 ppi CleanFoam™ Polyurethane Foam |