missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texas Instruments™ TI-30X IIS Calculator
Combine basic scientific and trigonometric functions.
Manufacturer: Fisher Science Education TI30XIIS
Description
- Two-line display shows entries on top line and results on bottom line
- 11-character display on top line can be scrolled left or right — up to 88 characters
- 10-character display on bottom line can include a two-digit exponent, fraction display capabilities, operation with mixed fractions and numbers, fraction/decimal conversion, and degrees/radians conversion
- Can be powered by solar and battery
Specifications
Black | |
High School | |
15.4cm | |
Solar powered with battery backup | |
8.1cm | |
For basic math and trigonometric functions |
6.1 x 3.2 in. (15.4 x 8.1cm) | |
6.1 in. | |
TI-30X IIS | |
3.2 in. | |
Digital | |
Scientific Calculator |