missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texas Instruments™ TI-1795SV Calculator
For educational users and students. Texas Instruments™ TI-1795SV Calculator is large, easy-to-read eight-digit LCD display, tilted to prevent glare.
Manufacturer: Fisher Science Education TI1795SV
Description
- Performs chain calculations like pocket calculator. Solar powered, never needs batteries
Order Info
5L × 4 1/4W × 1 in.H (12.7 × 10.8 ×2.5cm).
Specifications
1 in. | |
5 in. | |
TI-1795 SV | |
4.25 in. | |
LCD | |
Basic Calculator |
2.5cm | |
12.7cm | |
Solar powered with battery backup | |
10.8cm | |
For educational users and students |