Please login to your online account to display your discounted pricing

American Educational Products Test Tube Brush Bristles


Brush used to clean test tubes.

Manufacturer: american educational products  7-1027

 View more versions of this product

Catalog No. S30417D

  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Length (English) 9.44 in.
Color Natural
Product Type Test Tube Brush
Length (Metric) Brush 7.5cm
Length (English) Brush 2.9 in.
Size Large
For Use With (Application) For cleaning test tubes
Length (Metric) 24cm