Please login to your online account to display your discounted pricing

Oakton™ TEMP 9000 Advanced Thermocouple Controller

Microprocessor-based, digital indicating, single loop temperature controller

$1,909.91 - $1,909.91

Specifications

Type Temperature controller
For Use With (Application) Temperature control
View More Specs
Includes:  3 meter detachable power cord, audible alarm, single thermocouple input, and grid support bracket that is ideal for fume hood mounting to maximize bench space
Products
Catalog Number Mfr. No. Model Price Quantity    

15-079-200

 
oakton™
8980001
120V 50/60Hz, 15Amp; Max Load: 1800w Each for $1,909.91

15-079-201

 
oakton™
8980002
230V 50/60Hz, 10Amp; Max Load: 2300w Each for $1,909.91
Description & Specifications

Specifications

Type Temperature controller
For Use With (Application) Temperature control

  • Designed to regulate user defined set point temperature
  • Microprocessor control uses PID algorithm that provides precise heating/cooling tolerances for demanding applications in the laboratory or industrial setting
  • PID parameters include proportional band, reset/integral, and rate/derivative
  • Features auto-tuning function that allows automatic configuration of the PID parameters with minimum of manual configuration required by user
  • User-friendly LED display is to aid in monitoring and setup of the control
  • Single output located on the back of the control
  • Sensor input types: Thermocouple J, K, N, R, S, T, B, and E
  • Automatically store all information in non-volatile memory

  • Installation Category II: Local level
  • Storage: 0deg.C to 60deg.C, Relative Humidity 5 to 80%, Non-condensing at 30deg.C
  • Fuse: 250 Volt, 15 Amp rated (Fast-acting)
  • AC Line Cord: SJT-14-3 14 AWG, 15 Amp, 125 VAC, less than 3 meters in length
  • Heater/Cooler Output: Max Voltage: 120 VAC +/- 10%, 15 Amp, 50/60 Hz +/- 3% 1800 Watt Max Load
  • External Alarm Output: SPDT Relay - 24 VAC/VDC 1 AMP
  • Compliance: UL File (Pending)

12 months