missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
TechNiGlove International TN100PFB Series Class 100/ISO 5 Nitrile Cleanroom Gloves
Non-sterile nitrile gloves are available in plastic (PVC) dispenser to reduce particulates and can be wiped clean.
$428.51 - $428.51
Specifications
Certifications/Compliance | ISO9001:2000, ISO14001:2004 |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Color | Blue |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19168911A
|
TechNiGlove International
TN100PFB |
X-Small |
Case of 100 Pack for $428.51
|
|
|||||
19168911B
|
TechNiGlove International
TN101PFB |
Small |
Case of 100 Pack for $428.51
|
|
|||||
19168911C
|
TechNiGlove International
TN102PFB |
Medium |
Case of 100 Pack for $428.51
|
|
|||||
19168911D
|
TechNiGlove International
TN103PFB |
Large |
Case of 100 Pack for $428.51
|
|
|||||
19168911E
|
TechNiGlove International
TN104PFB |
X-Large |
Case of 100 Pack for $428.51
|
|
|||||
Description
- Packaged in clean plastic (PVC) dispenser box
- 5 mil thick, blue, powder free nitrile gloves
- Class 100/ISO 5 for Controlled Environments
- Dispenser reduces the particulate found on paper boxes and can be wiped clean in wet applications
- Puncture-resistant
Specifications
ISO9001:2000, ISO14001:2004 | |
Blue | |
5 mil | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
0.12 mm | |
TN100PFB | |
24 cm |
Class 100 (ISO 5) | |
Partially Textured | |
0.12 mm | |
Yes | |
Powder Free | |
5 mil | |
ISO9001:2000 and ISO 14001:2004 | |
9.5 in. |