missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Stuart™ Digital Melting Point Apparatus, SMP10 Model; 1° resolution

Easily operated apparatus, designed for educational use.

Manufacturer:  Stuart™ 0301145

 View more versions of this product

Catalog No. 11-747-306



Description

Description

Easily operated apparatus designed for educational use

  • Featured with plateau facility, digital selection and display of temperature
  • Available with choice of accuracy, 1° or 0.1°C resolution
  • For testing two samples simultaenously
  • Samples are viewed through magnifying lens with clear observation aided by built in illumination
  • Extendible back feet allow unit to be operated at optimum viewing angle
  • Full access to block aids in cleaning
  • Apparatus is supplied with calibration certificate and instructions in most European languages
  • Dimensions: 220D x 160W x 170mm H
  • Electrical requirements: 120V 60Hz 75w
  • Displays temperature to 0.1°C resolution
  • Variable ramp rate and hold hey to record exact melt temperature
  • Four digit LED display
  • Complete with pack of 100 melting point tubes, closed at one end
Specifications

Specifications

60 Hz
8 cm
120 V, 60 Hz
SMP20
16 cm
120 V
LED
17 cm
1.8 kg
SDS
Documents
Product Certifications
Promotions

Promotions