missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Electrothermal MQ Series Macro-Kjeldahl Extraction Equipment
Designed for Kjeldahl extraction on macro scale to determine the protein content of food
Manufacturer: Electrothermal 0307506
Description
The Macro-Kjeldahl equipment consists of multimantles with 2 or 6 positions which heat to an ultra-high temperature.
- Rugged, easy to clean stainless steel construction
- Back-mounted brackets hold flask support rods (supplied with each unit)
- Choice of 2 or 6 positions
- Choice of 2 flask capacity sizes: 100-300mL and 500-800mL for both 2 and 6 position models
- Dedicated controllers for each recess are housed in a “cool zone”
- Grounded stainless steel earth screen covering heating element
- Units are double fused for added safety (except for MQ3868B/E which is only available as the 230V model)
- Support rods: 12.7mm in diameter
- With On/Off switch, “Mains to Heater” amber neon indicator and “Mains On” clear neon indicator
- Temperature range: 550°C to 800°C maximum
Specifications
500 to 800mL | |
115V 50/60Hz, 1100w | |
Stainless Steel | |
2kg | |
550°C to 800°C (Element) |
26 x 32 x 16.5cm (10.23 x 12.59 x 6.49 in.) | |
Adjustable clamps to accepts standard arms supplied | |
Ceramic Fiber/Mineral Wool | |
2 |