Please login to your online account to display your discounted pricing

Techne™ 3PrimeX Thermal Cyclers

Design flexibility allows unit to be upgraded to included gradient cycling capability

$1,627.63 - $1,627.63

Specifications

Electrical Requirements 100-230V 50-60Hz, 155w
View More Specs
Products
Catalog Number Mfr. No. Capacity Product Type Price Quantity    

13-245-127

 
techne™
3PRIMEX02
48 x 0.2mL PrimeX CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-245-128

 
techne™
3PRIMEX05
30 x 0.5mL PrimeX CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-245-129

 
techne™
3PRIMEXUSB
Each for $1,627.63
Description & Specifications

Specifications

Electrical Requirements 100-230V 50-60Hz, 155w

  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Expanded sample capacity, accommodating 48 x 0.2mL microtubes, 30 x 0.5mL tubes plus half 96 well plate in horizontal format
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 4° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35° to 115°C or off
  • Maximum heating rate: 3.0°C/sec
  • Type: 2 to 4 peltier element/block
  • Upgrade to gradient cycling by purchasing 3PRIMEX / USB
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

4 years warranty