Please login to your online account to display your discounted pricing

Techne™ 3PrimeG Gradient Thermal Cyclers

Requires100-230V, 50-60Hz, 155w. Techne™ 3PrimeG Gradient Thermal Cyclers builds on all features of 3PrimeX instrument. 

Specifications

Electrical Requirements 100-230V 50-60Hz, 155w
View More Specs
Products
Catalog Number Mfr. No. Capacity Price Quantity    

13-245-130

 
techne™
3PRIMEG02
48 x 0.2mL CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-245-131

 
techne™
3PRIMEG05
30 x 0.5mL CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Electrical Requirements 100-230V 50-60Hz, 155w

  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Expanded sample capacity, accommodating 48 x 0.2mL microtubes, 30 x 0.5mL tubes plus half 96 well plate in horizontal format
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 10° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35° to 115°C or off
  • Maximum heating rate: 3.0°C/sec
  • Gradient Range: 30° to 80°C
  • Maximum Gradient: 14°C
  • Minimum Gradient: 1°C
  • Type: 2 to 4 peltier element/block
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

4 years warranty