Please login to your online account to display your discounted pricing

Tech Glass Squeeze-O-Matic Burets with Bottles and Glass Plugs

Automatic self-zeroring burets come with base plates for stability

Manufacturer: fisher scientific  TG-18430-1019

 View all options for this product

Catalog No. 10-436-31


Description & Specifications


Capacity (Metric) 10mL
Color White
For Use With (Application) Used with acidic solutions
For Use With (Equipment) 1000mL LDPE bottle and glass plug
Includes LDPE bottle, glass plug, base plate for added stability
Material LDPE
Stopcock Material Glass

  • Automatic self-zeroing
  • Can be used with Acidic solutions
  • Color: White