missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Task Lighting for Fisherbrand™ Lab Workstations
Fisherbrand™ Task Lighting for Lab Workstations is made specifically for Fisherbrand™ Lab Workstations
Includes: Task light, Power supply and Mounting brackets
Description
- Features multiple state of the art energy saving components that include touch and hold continuous dimming, 10-hour automatic turnoff, and an angle mount that allows for up to 25 degrees of adjustment
- Made with anodized aluminum and lasts up to 50,000 hours
Specifications
Task Lighting | |
2 in. | |
48in. wide Fisherbrand™ Lab Workstation | |
5.1 cm | |
Aluminum | |
78.5 cm |
UL 153 and ETL Listed | |
5.1 cm | |
2 in. | |
Light, Power supply, Mounting brackets | |
31 in. |