Please login to your online account to display your discounted pricing

American Educational Products Tandem Pulleys


Double and triple tandem pulleys in durable nickel/steel frames.

Manufacturer: american educational products  EMI1246

 View more versions of this product

Catalog No. S40866

  • / Each
 

Description & Specifications

Specifications

Length (English) 6 in.
Length (Metric) 15.2cm
Material Brass bearings and set in nickel/steel frames
Product Type Pulley double tandem
Weight (English) 0.1 lb.
Weight (Metric) 49.44g
Diameter (English) Successive diameters of 3.8 and 5.0cm