missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Tall Flammable Storage Cabinet, Self-Closing

Tall flammable storage cabinets are 65 in. tall and are provided with locking flush mounted handle. Standard color is yellow with the appropriate flammable storage labeling. Self-closing cabinets are FM approved and meet OSHA & NFPA code 30 standards.

Specifications

Color Yellow
Height (English) Exterior 65 in.
Height (Metric) Opening 147.32 cm
Material Steel, Steel (18 ga)
Product Type Flammables Storage Cabinet
View More Specs

Products 3
Catalog Number Mfr. No. Load Bearing Capacity Depth (English) Width (English) Price Quantity  
Catalog Number Mfr. No. Load Bearing Capacity Depth (English) Width (English) Price Quantity  
15050074
View Documents Promotion Details
Fisherbrand™
FBS45
45 gal 18 in. 43 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
15050075
View Documents Promotion Details
N/A 60 gal 34 in 34 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
15050076
View Documents Promotion Details
Fisherbrand™
FBS90
90 gal 34 in. 43 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • These Tall Flammable Storage cabinets have a welded 18 gauge double walled construction with a 1 1/2 in. insulating air space.
  • Doors are double walled, 14 gauge outside and 18 gauge inside. 2 in. leak proof sill contains leaks.
  • Lockable flush mounted handle with 2 keys. Doors have 3 point locking system and radius edges. 4 in. heavy duty welded hinges with brass pins.
  • Twin 2 in. flame arrester vents.
  • Adjustable leveling feet and grounding connector.
  • Powder coated yellow finish.
  • Safety signage in large red letters.
  • Galvanized steel shelves adjust on 3 in. centers.
  • Cabinets are FM approved and meet OSHA and NFPA code 30 standards
  • Self-closing
Specifications

Specifications

Yellow
147.32 cm
Flammables Storage Cabinet
65 in.
2
Adjustable Height
65 in.
Steel, Steel (18 ga)
Self-close, Locking, Three-point lock
165.1 cm
2
SDS
missing translation for 'documents'

missing translation for 'documents'