Please login to your online account to display your discounted pricing

American Educational Products Table Clamp with Pulley


Mounts on any edge up to 6cm thick.

Manufacturer: american educational products  S40877

 View more versions of this product

Catalog No. S40877

  • / Each
 

Description & Specifications

Specifications

Includes Hardened Steel table clamp
Material Plastic
Product Type Pulley
Diameter (English) 1.9 in.
Diameter (Metric) 5cm
For Use With (Application) Easy height adjustment for table-edge demos