Please login to your online account to display your discounted pricing

Laxco™ T40 Series Dual Track LED Stereo Zoom Microscope


Integrated cluster of 24 LEDs (720cd total) provide super bright white cooled illumination. Laxco™ T40 Series Dual Track LED Stereo Zoom Microscope can accommodate samples of all shapes and sizes easily and comfortably due to continuous vertical gear track.

Manufacturer: laxco™  T40Z32

 View more versions of this product

Catalog No. T40Z32

  • / Each
 

Description & Specifications

Specifications

Product Type Stereo Microscope
Head Style Binocular
Zoom Range Ratio: 9:2:1
Magnification Power 6.5X - 60X
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Field of View 35.38 - 3.83mm
Resolution 25μm - 4μm
Applications Forensics, Quality control, Manufacturing, Food and agriculture, Environment, Veterinary

Stand

  • 25.4cm (10 in.) focusing travel on continuous gear
  • Sturdy focusing mechanism with no side-to-side movement (sturdier then pole)
  • Smooth focusing travel
  • Easily move between small and large size samples
  • Textured, non-slip surface
  • Large working surface of 218mm x 302mm
  • Stable working platform
  • Ergonomically contoured, low profile base allows for comfortable arm support
  • Auto-switching power supply works with 100V to 240V
Optics
  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)
Eyepieces
  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Light source
  • 12w LED strip creates homogenized transmitted illumination
  • Dual directional upper light guides produce 720cd of focused LED illumination comparable to a 150w fiber optic light source
  • Independent variable intensity controls for both upper and lower illumination
  • 50,000 hour bulb life
LCD Viewer
  • Live video displayed on vibrant 16.2cm (6.4 in.) LCD
  • Compatibility with Windows 8, 32 bit and older versions of Windows
  • Capture, annotate, measure, and draw through Micron software (included) when connected to PC
  • Stand-alone design, with RCA video output
  • Broad range in magnification from 3.2X to 100X
Digital
  • High-resolution USB 2.0, 3MP Camera
  • Broadest range in magnification from 11x to 357x
  • Compatibility with Windows 8, 64 bit and older versions Windows