Please login to your online account to display your discounted pricing

Laxco™ T10 Series Track Stand Stereo Zoom Microscope


Large, low profile platform makes everyday work, simple and easy. Laxco™ T10 Series Track Stand Stereo Zoom Microscope can accommodate samples of all shapes and sizes easily and comfortably due to continuous vertical gear track.

Manufacturer: laxco™  T10MZ22

 View more versions of this product

Catalog No. T10MZ22

  • / Each
 

Description & Specifications

Specifications

Applications Biology, Dissections, Manufacturing, Geology, Forensic, Food science
Magnification Power 7X - 45X
Head Style Binocular
Zoom Range Ratio: 6:4:1
Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years

Stand
  • 25.4cm (10 in.) of focusing travel on continuous gear
  • Sturdy focusing mechanism with no side-to-side movement
  • Textured, non-slip surface
  • Large working surface of 218mm x 302mm
  • Stable working platform
  • Ergonomically contoured, low profile base allows for comfortable arm support
  • Easily move between small and large size samples
  • Smooth focusing travel
Optics
  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 7X to 45X (optional range 3.5X to 180X)
  • Smooth, continuous parfocal zoom
  • Zoom ratio: 6:4:1
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)
LCD Display
  • Real-time image displayed on 12.7cm (5.0 in.) LCD
  • 360° rotatable display with tip and tilt
  • Power and video supplied through S-Video port on Digital/video head
  • Stand-alone design for maximum ease-of-use
Eyepiece
  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Digital
  • Digital and video outputs
  • Capture, annotate, and draw through Micron software (included)
  • Compatibility with Windows 8, 32 bit and older versions Windows