Please login to your online account to display your discounted pricing

Systems of the Human Body Poster


All major human body systems on one poster.

Manufacturer: fisher science education  AZ-35-1041

 View more versions of this product

Catalog No. S66666

  • / Each
 

Description & Specifications

Specifications

Product Type Systems of the Human Body Poster
Classification Life science
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Skeletal, muscular and integumentary, circulatory and immune, respiratory, digestive and urinary, endocrine, nervous and reproductive systems
Material Laminated
Width (English) 23 in.
Width (Metric) 58.4cm