missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Vacuum Adapters with Outer Joint
Ideal for use as a vent or for the introduction of pressure or vacuum
$38.18 - $40.24
Specifications
Description | Vacuum Adapter with Outer Joint |
---|---|
For Use With (Application) | Organic Synthesis |
Material | Borosilicate Glass (3.3) |
Product Type | Vacuum Adapter with Outer Joint |
Quantity | 1 |
Catalog Number | Mfr. No. | Standard Taper Joint No. | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No. | Description | Price | Quantity | ||||
31500552
|
Synthware™
A321420 |
14/20 | Vacuum Adapter with Outer Joint |
Each for $38.18
|
|
||||
31500553
|
Synthware™
A322440 |
24/40 | Vacuum Adapter with Outer Joint |
Each for $40.24
|
|
||||
Description
Synthware vacuum adapter has a standard taper outer joint and a serrated hose connection. Ideal for use as a vent or for the introduction of pressure/vacuum.Specifications
Vacuum Adapter with Outer Joint | |
Borosilicate Glass (3.3) | |
1 |
Organic Synthesis | |
Vacuum Adapter with Outer Joint |