missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Filtering Flasks with Outer Joint
Heavy wall design
Supplier: Synthware™ F724500
Description
- With standard taper outer joint
- Hand blown from tubing to ensure heavy and uniform wall
- Hose connection O.D.: 10 mm
Specifications
Filtering flask with outer joint | |
Borosilicate Glass (3.3) | |
Single-use | |
Rimmed | |
A | |
Glass Stopper | |
24/40 |
500 mL | |
Autoclavable | |
No | |
Non-sterile | |
Flat | |
500 mL |