missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Filter Funnels
Used in conjunction with vacuum source to filter and collect fluids
$109.00 - $156.68
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Pore Size | 40 to 60 μm |
Type | Filter Funnel |
Catalog Number | Mfr. No. | Diameter (Metric) | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Description | Price | Quantity | ||||
31501463
|
Synthware™
F752450C |
50 mm | Porosity: Coarse |
N/A
|
|
||||
31501464
|
Synthware™
F752450M |
50 mm | Porosity: Medium |
N/A
|
|
||||
31501467
|
Synthware™
F752490C |
90 mm | Porosity: Coarse |
N/A
|
|
||||
31501465
|
Synthware™
F752475C |
75 mm | Porosity: Coarse |
N/A
|
|
||||
31501468
|
Synthware™
F752490M |
90 mm | Porosity: Medium |
N/A
|
|
||||
31501466
|
Synthware™
F752475M |
75 mm | Porosity: Medium |
N/A
|
|
||||
Description
- With standard taper inner joint and hose connector for connection to vacuum source
- Hose connection O.D.: 24 mm
Specifications
Borosilicate Glass (3.3) | |
40 to 60 μm | |
Filter Funnel |