missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Filter Funnels with Perforated Glass Plate
Used in conjunction with vacuum source to filter and collect fluids
$148.91 - $194.56
Specifications
Material | Borosilicate Glass 3.3 |
---|---|
Pore Size | 40 to 60 μm |
Type | Filter Funnel |
Diameter (Metric) | 24 mm |
Description
- 24/40 standard taper inner joint
- Hose connector for connection to vacuum source
- Glass plate O.D.: 24 mm
Specifications
Borosilicate Glass 3.3 | |
40 to 60 μm | |
Filter Funnel | |
24 mm |