missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Filter Funnels with Fritted Disc and Glass Stopcock
Used for filtration followed by recrystallization on opposite side of disc of air sensitive compounds
Supplier: Synthware™ F973014C
Description
- Standard taper inner joint lower outlet
- With 2 mm glass stopcock
- Top outer joint and lower inner joint are of same size
Specifications
60 mL | |
Clear | |
14/20 | |
Filter Funnels with Fritted Disc and Glass Stopcock |
Borosilicate Glass 3.3 | |
Frit: 30mm | |
Coarse |