missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Buchner Filter Funnels
Used to filter particulates from a variety of substances
Supplier: Synthware™ F602000M
Description
- Sealed in glass fritted disc of listed size and porosity
- Porosity: XC-Extra Coarse, C-Coarse, M-Medium, F-Fine
- Not recommended for filtration where pressure would exceed 15 psi
Specifications
Buchner filter funnel | |
2000 mL | |
331 mm | |
Filtering particulates from substances | |
Medium |
153 mm | |
Borosilicate Glass | |
Clear | |
150 mm | |
1 |