Please login to your online account to display your discounted pricing

Swift™ Tri-Power Stereomicroscopes


Like no other microscopes on the market, this unique series outperforms standard stereomicroscopes.

Manufacturer: fisher scientific  M27B124EMD

 View more versions of this product

Catalog No. S19618

  • / Each
 

Description & Specifications

Specifications

Warranty Lifetime
Magnification Power 1x, 2x and 4x
Eyepiece W10X
Weight (Metric) 13.4kg
Lighting Type LED
Objective Types 1x, 2x and 4x
Axis Type Rack and pinion with slip clutch
Quantity 1
Includes Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and instruction manual
Height (English) 11.5 in.
Certifications/Compliance UC/cUL
Weight (English) 6.1 lb.
Height (Metric) 29.21cm