Please login to your online account to display your discounted pricing

Swift™ SM90 Series Stereomicroscopes


Student-proof design eliminates the possibility of tampering or theft.

Manufacturer: fisher scientific  SM98SM90EMD

 View more versions of this product

Catalog No. S95265F

  • / Each
 

Description & Specifications

Specifications

Warranty Lifetime
Objective Types 2x and 4x
Quantity 1
Eyepiece W10X, FN23
Lighting Type LED
Weight (English) 8.2 lb.
Axis Type Rack and pinion with slip clutch
Magnification Power 2x and 4x
Head Style Binocular
Weight (Metric) 18.1kg
Height (Metric) 37.46cm
Height (English) 14.75 in.
Includes 90mm Stage plate, Vinyl dust cover, eyeshields and instruction manual