Please login to your online account to display your discounted pricing

Swift™ SM90 Series Stereomicroscopes


Student-proof design eliminates the possibility of tampering or theft.

Manufacturer: fisher scientific  SM95SM90EMD

 View more versions of this product

Catalog No. S95265E

  • / Each
 

Description & Specifications

Specifications

Warranty Lifetime
Weight (English) 8.2 lb.
Eyepiece W10X, FN23
Quantity 1
Head Style Binocular
Objective Types 1x and 3x
Magnification Power 1x and 3x
Axis Type Rack and pinion with slip clutch
Weight (Metric) 18.1kg
Height (Metric) 37.46cm
Height (English) 14.75 in.
Includes 90mm Stage plate, Vinyl dust cover, eyeshields and instruction manual
Lighting Type LED