missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ SM90 Series Stereomicroscopes

Student-proof design eliminates the possibility of tampering or theft.

$916.65 - $916.65

Specifications

Axis Type Rack and pinion with slip clutch
Quantity 1
Eyepiece W10X, FN23
Head Style Binocular
Height (English) 14.75 in.
View More Specs

Products 1
Catalog Number Mfr. No. Magnification Power Objective Types Price Quantity  
Catalog Number Mfr. No. Magnification Power Objective Types Price Quantity  
S95265F View Documents Swift™
SM98SM90EMD
2x and 4x 2x and 4x Each for $916.65
Description

Description

All optical surfaces are hard-coated to reduce reflections and increase light transmission.

  • 360° rotatable modular body
  • 90mm Stage plate provides ample specimen surface
  • Locked-on eyepieces with left-eye diopter for customized eye focus
  • Slip-clutch protects against overfocusing
  • Top and bottom LED
  • Crisp, clear optics provide ultimate resolution

Warranty

Limited lifetime on all defective parts and workmanship

Specifications

Specifications

Rack and pinion with slip clutch
W10X, FN23
14.75 in.
90mm Stage plate, Vinyl dust cover, eyeshields and instruction manual
Lifetime
18.1kg
1
Binocular
37.46cm
LED
8.2 lb.