Please login to your online account to display your discounted pricing

Swift™ SM90 Series Stereomicroscopes


Student-proof design eliminates the possibility of tampering or theft.

Manufacturer: fisher scientific  SM91SM90EMD

 View more versions of this product

Catalog No. S95265D

  • / Each
 

Description & Specifications

Specifications

Warranty Lifetime
Weight (Metric) 18.1kg
Eyepiece W10X, FN23
Objective Types 1x and 2x
Quantity 1
Axis Type Rack and pinion with slip clutch
Height (English) 14.75 in.
Includes 90mm Stage plate, Vinyl dust cover, eyeshields and instruction manual
Magnification Power 1x and 2x
Weight (English) 8.2 lb.
Head Style Binocular
Lighting Type LED
Height (Metric) 37.46cm