Please login to your online account to display your discounted pricing

Swift™ SM100 LED Stereo Microscopes


Durable, versatile design is ideal for high school and college instruction.

Manufacturer: fisher scientific  SM105

 View more versions of this product

Catalog No. S01977

  • / Each
 

Description & Specifications

Specifications

Product Type Stereo Microscope
Warranty Lifetime
Width (English) 7.5 in.
Width (Metric) 19.05cm
Axis Type Rack and pinion with slip clutch
Magnification Power 10x to 30x
Objective Types 1x to 3x
Quantity 1
Eyepiece N-WF10X/20
Head Style Binocular
Length (English) 12 in.
Length (Metric) 30.5cm
Weight (English) 6.5 lb.
Weight (Metric) 2.95kg
Dimensions (L x W x H) 12 x 7.5 x 12.5 in. (30.5 x 19.05 x 31.75cm)
Height (Metric) 31.75cm
Height (English) 12.5 in.
Lighting Type LED
Includes Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and Instruction manual