Please login to your online account to display your discounted pricing

Swift™ SM100 LED Stereo Microscopes


Durable, versatile design is ideal for high school and college instruction.

Manufacturer: fisher scientific  SM105C

 View more versions of this product

Catalog No. S02345A

  • / Each
 

Description & Specifications

Specifications

Warranty Lifetime
Product Type Cordless Stereo Microscope
Magnification Power 10x to 30x
Quantity 1
Weight (English) 10 lb.
Objective Types 1x to 3x
Axis Type Rack and pinion with slip clutch
Length (English) 12 in.
Eyepiece N-WF10X/20
Head Style Binocular
Weight (Metric) 4.5kg
Lighting Type LED
Height (English) 12.5 in.
Width (English) 7.5 in.
Height (Metric) 31.75cm
Dimensions (L x W x H) 12 x 7.5 x 12.5 in. (30.5 x 19.05 x 31.75cm)
Length (Metric) 30.5cm
Includes Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and Instruction manual
Width (Metric) 19.05cm