missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Swift™ M10T-BTW1 Series Digital Tablet Compound Microscopes
Combination of compound microscope with Integrated digital tablet.
$4,277.94 - $7,853.03
Specifications
Condenser Type | Abbe 1.25 N.A. |
---|---|
Display Type | LCD |
Head Style | Trinocular |
Resolution | USB: 1280 x720/1280x 1024 preview mode, 2592x1944 (5MP) still imageWifi: 1280 x960 preview mode, 1280 x960 (1.3MP) still image |
Description
- Tablet screen to view and share images live on screen
- Optical and mechanical precision allows for easy use, viewing and durablitly
- Pre-loaded Motic Apps
- Ergonomic Siedentopft binocular head
- Coaxial focusing
- Integrated carry handle
- Built-in low-drive mechanical stage
- LCD touch tablet screen (8 in.)
- Built-in camera, HDMI output, Wifi interface
- Camera chip size; 1/2.5 in.
Specifications
Abbe 1.25 N.A. | |
LCD | |
Trinocular | |
USB: 1280 x720/1280x 1024 preview mode, 2592x1944 (5MP) still imageWifi: 1280 x960 preview mode, 1280 x960 (1.3MP) still image |