missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ M3700 WiFi Series Advanced Microscope

Built-in high-resolution streaming WiFi camera sets this microscope apart from others.

$2,276.33 - $2,276.33

Specifications

Axis Type Coaxial
Camera Type 1.3MP 1280 x 1024 pixel CMOS
Condenser Type 1.25 Abbe
Design Type Mechanical
Diaphragm Iris
View More Specs

Includes: MotiConnect app†

Products 1
Catalog Number Mfr. No. Magnification Power Objective Types Lighting Type Price Quantity  
Catalog Number Mfr. No. Magnification Power Objective Types Lighting Type Price Quantity  
S04750 View Documents Swift™
M3702C4DGLXEMD
40xD, 100xD, 400xRD, 1000xRD semi plan 4xD, 10xD, 40xRD, 100xRD semi plan Cordless LED with dimmer switch Each for $2,276.33
 
Description

Description

Simply log on to the microscope's self-created wireless network using your Android™ or iOS device and view, capture, and edit live images.

  • High-resolution optics
  • 1.25 Abbe condenser
  • Slow-closing, slide holder slip
  • Head is inclined 30° and rotates 360° for ergonomic viewing
  • 40XRD and 100XRD objectives are spring-loaded and sealed
  • Built-in mechanical stage with coaxial controls
  • Iris diaphragm increases contrast
  • Variable LED technology produces energy efficient, cool, white light with virtually no heat
  • Ideal for field use
  • Long battery life assures years of hassle-free use
  • Camera has all the features of Swift Moticam X
  • CMOS sensor type
  • 1280 × 1024 WiFi resolution

Warranty

Limited lifetime warranty

†In lieu of app use, M3700 WiFi Series is equipped with its own on-board software that can be controlled simply with a web browser that allows you to capture as well as measure. The M3700 WiFi Series also works with a WiFi equipped laptop running Windows XP™ or higher, whereby the microscope can be used with standard Motic Images Plus software, enabling you to use this device with your classroom's interactive white board.

Specifications

Specifications

Coaxial
1.25 Abbe
Iris
Monocular
USB
110/220V
1.3MP 1280 x 1024 pixel CMOS
Mechanical
W10XD, 18mm
MotiConnect app, calibration slides, macro tube, 12mm focusing lens
Motic
Lifetime