Please login to your online account to display your discounted pricing

Swift™ M3700 Series Advanced Microscope


Brand-new design packed with research features, assuring trouble-free operation and minimal downtime.

Manufacturer: fisher scientific  M3702CB-4

 View more versions of this product

Catalog No. S01896

  • / Each
 

Description & Specifications

Specifications

Warranty Limited lifetime
Design Type Mechanical
Diaphragm Iris
Weight (Metric) 24300g
Lighting Type LED with dimmer switch
Objective Types 40x, 100x, 400x, 1000x DIN
Weight (English) 11 lb.
For Use With (Application) AP and college environments
Includes Head and frame in molded Styrofoam container with instruction brochure and Vinyl dustcover
Height (English) 14.25 in.
Optical Design High resolution optics
Nosepiece Reversed
Head Style Binocular
Magnification Power 40x, 100x, 400x, 1000x DIN
Eyepiece 10X, 18mm widefield
Condenser Type 1.25 N.A. Abbe spiral
Axis Type Coaxial coarse and fine
Width (English) 6 in.
Voltage 110/220V
Height (Metric) 36.2cm