missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ M3700 Series Advanced Microscope

Brand-new design packed with research features, assuring trouble-free operation and minimal downtime.

$1,885.40 - $1,885.40

Specifications

Axis Type Coaxial coarse and fine
Condenser Type 1.25 N.A. Abbe spiral
Design Type Mechanical
Diaphragm Iris
Magnification Power 40x, 100x, 400x, 1000x DIN
View More Specs

Products 1
Catalog Number Mfr. No. Head Style Price Quantity  
Catalog Number Mfr. No. Head Style Price Quantity  
S01896 View Documents Swift™
M3702CB4
Binocular Each for $1,885.40
 
Description

Description

Ideal for AP and college environments.

 

  • Advanced, compound, high-resolution optics
  • Cordless microscope with plastic iris diaphragm shield
  • Built-in battery powered indicator light
  • LED with dimmer switch
  • Built-in curved handle design and smooth coaxial focusing
  • Eyepiece: W10XD, 18mm

 

Warranty

Limited lifetime warranty

Specifications

Specifications

Coaxial coarse and fine
Mechanical
40x, 100x, 400x, 1000x DIN
10X, 18mm widefield
14.25 in.
Head and frame in molded Styrofoam container with instruction brochure and vinyl dustcover
Reversed
110/220V
11 lb.
6 in.
1.25 N.A. Abbe spiral
Iris
4x, 10x, 40xR and 100xR
AP and college environments
36.2cm
LED with dimmer switch
High resolution optics
Limited lifetime
24300g