Please login to your online account to display your discounted pricing

Swift™ M3700 Series Advanced Microscope


Brand-new design packed with research features, assuring trouble-free operation and minimal downtime.

Manufacturer: fisher scientific  M3702C4EMD

 View more versions of this product

Catalog No. S04751

  • / Each
 

Description & Specifications

Specifications

Warranty Limited lifetime
Objective Types 4X, 10X, 40X and 100X DIN
Magnification Power 4X, 10X, 40X and 100X DIN
For Use With (Application) AP and college environments
Design Type Mechanical
Eyepiece 10X, 18mm widefield
Lighting Type LED with dimmer switch
Head Style Monocular
Weight (Metric) 24300g
Voltage 110/220V
Includes Head and frame in molded Styrofoam container with instruction brochure and Vinyl dustcover
Height (Metric) 36.2cm
Axis Type Coaxial coarse and fine
Height (English) 14.25 in.
Nosepiece Reversed
Optical Design High resolution optics
Diaphragm Iris
Weight (English) 11 lb.
Width (English) 6 in.
Condenser Type 1.25 N.A. Abbe spiral