missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Swift™ M3600 Series Compound Microscopes: Monocular

New look and “student proof” design with curved handle, variable LED illumination and rounded stage.

Manufacturer:  Swift™ M3601EMD

 View more versions of this product

Catalog No. S19617A



Description

Description

Ideal for high schools and other grade levels.

  • One-piece eyetube and illuminator are tamperproof
  • Locked-on eyepieces, objectives and spring loaded“one touch”stage clips
  • Plastic iris diaphragm shield protects iris
  • Slip clutch system protects against over-focusing
  • Unique“C-wrench”gives teachers control of focus tension
  • Separate coarse and fine focus for easy use, simple servicing and teaching
  • Cord holder on corded models provides a neat and easy method of cord containment
  • Inward-facing (reversed) nosepiece allows user clear access to stage for slide manipulation
  • All-metal internal parts assure long-term durability
  • Energy efficient, variable LED provides white light with virtually no heat
  • Extra bright LED lasts up to 50,000 hours between replacements for minimum maintenance and downtime
  • Rechargeable cordless models allow up to 50 hours of use on a single 8-hour charge
  • Optional add-on mechanical stage available for models with standard stage clips
  • Lead-free objectives

Warranty

Limited lifetime warranty on microscopes. One-year limited warranty on camera.

Specifications

Specifications

14.25 in.
American plug
Coarse and fine
Built-in 0.65 N.A.
Iris
10X, 18mm widefield
Monocular
3-position reversed
9.8 lb.
36.2cm
110V
Stage clip
4xD, 10xD, 40xRD achromatic
4xD, 10xD, 40xRD Achromatic
High school and other
Corded LED with dimmer switch
21.6kg
Limited lifetime
Documents