missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Swift™ M3600 Series Compound Microscopes: Monocular
New look and “student proof” design with curved handle, variable LED illumination and rounded stage.
$1,139.55 - $1,256.38
Specifications
Axis Type | Coarse and fine |
---|---|
Diaphragm | Iris |
Eyepiece | 10X, 18mm widefield |
Grade | High school and other |
Head Style | Monocular |
Catalog Number | Mfr. No. | Condenser Type | Magnification Power | Voltage | Weight (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Condenser Type | Magnification Power | Voltage | Weight (Metric) | Price | Quantity | ||
S19617G |
Swift™
M3602C3ED |
1.25 N.A. Abbe spiral | 4xD, 10xD, 40xRD achromatic | 110/220V | 23.8kg |
Each for $1,139.55
|
|
S19617D |
Swift™
M36024EMD |
1.25 N.A. Abbe spiral | 4xD, 10xD, 40xRD, 100xRD achromatic | 110V | 23.8kg |
Each for $1,256.38
|
|
Description
Ideal for high schools and other grade levels.
- One-piece eyetube and illuminator are tamperproof
- Locked-on eyepieces, objectives and spring loaded“one touch”stage clips
- Plastic iris diaphragm shield protects iris
- Slip clutch system protects against over-focusing
- Unique“C-wrench”gives teachers control of focus tension
- Separate coarse and fine focus for easy use, simple servicing and teaching
- Cord holder on corded models provides a neat and easy method of cord containment
- Inward-facing (reversed) nosepiece allows user clear access to stage for slide manipulation
- All-metal internal parts assure long-term durability
- Energy efficient, variable LED provides white light with virtually no heat
- Extra bright LED lasts up to 50,000 hours between replacements for minimum maintenance and downtime
- Rechargeable cordless models allow up to 50 hours of use on a single 8-hour charge
- Optional add-on mechanical stage available for models with standard stage clips
- Lead-free objectives
Warranty
Limited lifetime warranty on microscopes. One-year limited warranty on camera.
Specifications
Coarse and fine | |
10X, 18mm widefield | |
Monocular | |
Corded LED with dimmer switch | |
Limited lifetime |
Iris | |
High school and other | |
36.2cm | |
3-position reversed |