Please login to your online account to display your discounted pricing

Swift™ M3600 Series Compound Microscopes: Monocular


New look and “student proof” design with curved handle, variable LED illumination and rounded stage.

Manufacturer: fisher scientific  M3602C3ED

 View more versions of this product

Catalog No. S19617G

  • / Each
 

Description & Specifications

Specifications

Warranty Limited lifetime
Diaphragm Iris
Head Style Monocular
Voltage 110/220V
Condenser Type 1.25 N.A. Abbe spiral
Objective Types 4xD, 10xD, 40xRD Achromatic
Eyepiece 10X, 18mm widefield
Lighting Type Cordless LED with dimmer switch
Nosepiece 3-position reversed
Weight (English) 10.8 lb.
Includes Built-in LED battery charge indicator, American plug
Axis Type Coarse and fine
Design Type Mechanical
Magnification Power 4xD, 10xD, 40xRD achromatic
Grade High school and other
Weight (Metric) 23.8kg
Height (English) 14.25 in.
Height (Metric) 36.2cm